1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1711
Hubcap - 4.500 in, 2.568 in, 5.250 in
MI ITEM #
01320984
MFR #
1711
List Price
$87.38
/each
Qty
Add to Cart
Previous Page
Home
CR SEALS (SKF) 1711
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1711
Hubcap - 4.500 in, 2.568 in, 5.250 in
MI ITEM #
01320984
MFR #
1711
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$87.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1711 HUBCAP
Standard Hubcap
Specifications
Inside Diameter
4.500 in
Width
2.568 in
Outside Diameter
5.250 in
Manufacturer Upc Number
085311001830
UPC_NO
085311001830
Weight
1.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data