1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1715
Hubcap - 5.000 in, 3.163 in, 6.250 in
MI ITEM #
01320987
MFR #
1715
Your Price
$70.95
/each
Qty
Add to Cart
Previous Page
Home
CR SEALS (SKF) 1715
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1715
Hubcap - 5.000 in, 3.163 in, 6.250 in
MI ITEM #
01320987
MFR #
1715
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$70.95
/each
(List
$97.90
)
Qty
Add to Cart
Overview
Mfr description
1715 HUBCAP
Standard Hubcap
Specifications
Inside Diameter
5.000 in
Width
3.163 in
Outside Diameter
6.250 in
Manufacturer Upc Number
085311001854
UPC_NO
085311001854
Weight
1.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data