Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hubcap - 4.500 in, 2.568 in, 5.250 in
Mi Item #01321046
MFR #1787

Mfr description
1787 HUBCAP
  • Standard Hubcap
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Inside Diameter
    4.500 in
  • Outside Diameter
    5.250 in
  • Weight
    0.64 lbs
  • Width
    2.568 in

Details

  • Manufacturer Upc Number
    085311002196
  • UPC_NO
    085311002196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)