1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1798
Hubcap - 6.000 in, 3.098 in, 6.938 in
MI ITEM #
01321051
MFR #
1798
List Price
$102.69
/each
Qty
Add to Cart
Previous Page
Home
CR SEALS (SKF) 1798
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1798
Hubcap - 6.000 in, 3.098 in, 6.938 in
MI ITEM #
01321051
MFR #
1798
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$102.69
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1798 HUBCAP
Standard Hubcap
Specifications
Inside Diameter
6.000 in
Width
3.098 in
Outside Diameter
6.938 in
Manufacturer Upc Number
085311002257
UPC_NO
085311002257
Weight
1.97 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought