Motion
28656
Single Lip Oil Seal - Solid, 2.875 in Shaft Dia., 3.623 in OD, 0.500 in Overall Width, AL1 Design, Silicone Rubber (MVQ) Lip Material
Mi Item #01321109
MFR #28656
Price$67.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 2.875 in Shaft Dia., 3.623 in OD, 0.500 in Overall Width, AL1 Design, Silicone Rubber (MVQ) Lip Material
Mi Item #01321109
MFR #28656

Mfr description
28656 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.15/each

Specifications

Dimensions

  • Outside Diameter
    3.623 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    2.875 in
  • Weight
    0.14 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400750;400751;400754;400755
  • Compatible Wear Sleeves
    99287;99846
  • Construction Description
    Oil seal, action lip
  • Design Type
    AL1
  • Installation Method
    Housing press fit
  • Lip Material
    Silicone Rubber (MVQ)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311029087
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -90 to 320 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Engines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)