Motion
34384
Duratemp H (HNBR) Oil Seal - Solid, 3.438 in Shaft Dia., 4.761 in OD, 0.700 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #01321144
MFR #34384
List Price$114.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 3.438 in Shaft Dia., 4.761 in OD, 0.700 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #01321144
MFR #34384

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$114.27/each for your price

Overview

Mfr description
34384 SCOTSEAL OLD 34386
  • Seal Includes The Industry-Leading Skf-Patented Waveseal Lip Design For Improved Performance.
  • Scotseal Plusxl Requires No Special Installation Tools.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.438 in
  • Outside Diameter
    4.761 in
  • Overall Width
    0.700 in
  • Design Type
    PLUS XL
  • Seal Type
    Quadruple Lip with Spring
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Description Keyword
    PLUS XL Design
  • Pressure Tolerance
    2 psi
  • Manufacturer Upc Number
    085311298346
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Weight
    0.50 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text