Motion
35058
Duratemp H (HNBR) Oil Seal - Solid, 3.5000 in Shaft Dia., 4.842 in OD, 0.903 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
Mi Item #01321146
MFR #35058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 3.5000 in Shaft Dia., 4.842 in OD, 0.903 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
Mi Item #01321146
MFR #35058

Mfr description
35058 SCOTSEAL OLD 35059
  • Seal Includes The Industry-Leading Skf-Patented Waveseal Lip Design For Improved Performance.
  • Scotseal Plusxl Requires No Special Installation Tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.842 in
  • Overall Width
    0.903 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.54 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    PLUS XL Design
  • Design Type
    PLUS XL
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Manufacturer Upc Number
    085311298285
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Pressure Tolerance
    2 psi
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)