Motion
6762
Nitrile Oil Seal - Solid, 0.688 in Shaft Dia., 1.187 in OD, 0.125 in Overall Width, HM14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321200
MFR #6762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 0.688 in Shaft Dia., 1.187 in OD, 0.125 in Overall Width, HM14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321200
MFR #6762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.187 in
  • Overall Width
    0.125 in
  • Shaft Diameter
    0.688 in
  • Weight
    0.02 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HM14 Design
  • Design Type
    HM14
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip
  • Manufacturer Upc Number
    085311005074
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.

Overview

Mfr description
6762 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought