Motion
22047
Polyacrylate Oil Seal - Solid, 2.205 in Shaft Dia., 2.874 in OD, 0.315 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01321261
MFR #22047
Price$64.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 2.205 in Shaft Dia., 2.874 in OD, 0.315 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01321261
MFR #22047

Mfr description
22047 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.60/each

Specifications

Dimensions

  • Outside Diameter
    2.874 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    2.205 in
  • Weight
    0.16 lbs

Details

  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    KIT Design
  • Design Type
    KIT
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311291989
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)