Motion
8698
Single Lip Oil Seal - Solid, 0.875 in Shaft Dia., 1.499 in OD, 0.313 in Overall Width, HMSW87 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321311
MFR #8698
Your Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 0.875 in Shaft Dia., 1.499 in OD, 0.313 in Overall Width, HMSW87 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321311
MFR #8698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.49/each(List $47.60)

Overview

Mfr description
8698 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.875 in
  • Outside Diameter
    1.499 in
  • Overall Width
    0.313 in
  • Design Type
    HMSW87
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311006941
  • Compatible Wear Sleeves
    99087;99812
  • Compatible V-Rings
    400220;400221;400224;400225
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought