Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 3.250 in Shaft Dia., 4.254 in OD, 0.750 in Width, Polyacrylate Lip
Mi Item #01321314
MFR #33659 Kit

Mfr description
33659 SEAL & SLEEVE KIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    4.254 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    3.250 in
  • Weight
    0.36 lbs
  • Width
    0.750 in

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Polyacrylate
  • Manufacturer Upc Number
    085311031714
  • UPC_NO
    085311031714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)