1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
75090 Kit
Oil Seal Kit - 7.500 in Shaft Dia., 11.260 in OD, 1.918 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
01321317
MFR #
75090 Kit
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 75090 Kit
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
75090 Kit
Oil Seal Kit - 7.500 in Shaft Dia., 11.260 in OD, 1.918 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
01321317
MFR #
75090 Kit
Mfr description
75090 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
11.260 in
Overall Width
1.918 in
Shaft Diameter
7.500 in
Weight
1.15 lbs
Details
Lip Material
Nitrile Rubber (NBR)
Manufacturer Upc Number
085311039772
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items