1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
70037 Kit
Oil Seal Kit - 7.0000 in Shaft Dia., 8.3750 in OD, 1.0000 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #
01321319
MFR #
70037 Kit
Price
$265.72
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 70037 Kit
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
70037 Kit
Oil Seal Kit - 7.0000 in Shaft Dia., 8.3750 in OD, 1.0000 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #
01321319
MFR #
70037 Kit
Mfr description
70037 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$265
.72
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
8.375 in
Overall Width
1.000 in
Shaft Diameter
7.000 in
Weight
2.23 lbs
Details
Lip Material
Polyacrylate Elastomer (ACM)
Manufacturer Upc Number
085311039505
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items