Motion
25445
Double Lip Oil Seal - Solid, 2.500 in Shaft Dia., 4.035 in OD, 0.640 in Overall Width, HMSA14 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01321554
MFR #25445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.500 in Shaft Dia., 4.035 in OD, 0.640 in Overall Width, HMSA14 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01321554
MFR #25445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25445 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    4.035 in
  • Overall Width
    0.640 in
  • Design Type
    HMSA14
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter, bumper on face
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311027427
  • Compatible Wear Sleeves
    99248;99250;99253;99840
  • Compatible V-Rings
    400650;400651;400654;400655;400659
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text