Motion
26289
Nitrile Oil Seal - Solid, 2.625 in Shaft Dia., 3.751 in OD, 0.715 in Overall Width, TL4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321557
MFR #26289
List Price$136.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.625 in Shaft Dia., 3.751 in OD, 0.715 in Overall Width, TL4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321557
MFR #26289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.41/each for your price

Overview

Mfr description
26289 OIL SEAL
  • Triple-Lip Series; Metal-Cased
  • Non-Spring-Loaded
  • Three Preformed Lips (Multi-Lip)
  • Assembled.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.625 in
  • Outside Diameter
    3.751 in
  • Overall Width
    0.715 in
  • Design Type
    TL4
  • Seal Type
    Triple Lip without Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, three sealing elements
  • Description Keyword
    TL4 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Manufacturer Upc Number
    085311027892
  • Max Shaft Surface Speed
    500 fpm
  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Typical Application
    Typical Application For Heavy Duty Type Tl Is For Severe Conditions Such As Disc Harrows.
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought