Motion
36365
Nitrile Oil Seal - Solid, 3.625 in Shaft Dia., 5.001 in OD, 0.891 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01321592
MFR #36365
Price$132.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.625 in Shaft Dia., 5.001 in OD, 0.891 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01321592
MFR #36365

Mfr description
36365 SCOTSEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.65/each

Specifications

Dimensions

  • Outside Diameter
    5.001 in
  • Overall Width
    0.891 in
  • Shaft Diameter
    3.625 in
  • Weight
    0.52 lbs

Details

  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    SCOT1 Design
  • Design Type
    SCOT1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311033152
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Pressure Tolerance
    2 psi
  • Seal Type
    Triple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)