Motion
522928
Polyacrylate Oil Seal - 3.250 in Shaft Dia., 4.364 in OD, 0.497 in Overall Width, HMS Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01321616
MFR #522928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - 3.250 in Shaft Dia., 4.364 in OD, 0.497 in Overall Width, HMS Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01321616
MFR #522928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
522928 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.

Specifications

  • Shaft Diameter
    3.250 in
  • Outside Diameter
    4.364 in
  • Overall Width
    0.497 in
  • Design Type
    HMS
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    HMS Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Max Shaft Surface Speed
    3600 fpm
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.343 lb
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text