Motion
48886
Nitrile Oil Seal - Solid, 4.8750 in Shaft Dia., 6.440 in OD, 0.5000 in Overall Width, CRW3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321648
MFR #48886
List Price$94.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.8750 in Shaft Dia., 6.440 in OD, 0.5000 in Overall Width, CRW3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01321648
MFR #48886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.05/each for your price

Overview

Mfr description
48886 OIL SEAL
  • Metal Cased With Reversed Flanged Case
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.875 in
  • Outside Diameter
    6.440 in
  • Overall Width
    0.500 in
  • Design Type
    CRW3
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    CRW3 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Manufacturer Upc Number
    085311037129
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.15 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text