Motion
62000
Single Lip Oil Seal - Solid, 6.204 in Shaft Dia., 7.330 in OD, 0.500 in Overall Width, ALH1 Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #01321691
MFR #62000
Your Price$172.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 6.204 in Shaft Dia., 7.330 in OD, 0.500 in Overall Width, ALH1 Design, Silicone Rubber (MVQ) Lip Material
MI ITEM #01321691
MFR #62000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.82/each(List $238.49)

Overview

Mfr description
62000 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.204 in
  • Outside Diameter
    7.330 in
  • Overall Width
    0.500 in
  • Design Type
    ALH1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Silicone Rubber (MVQ)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -90 to 320 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311038959
  • Compatible Wear Sleeves
    99620
  • Compatible V-Rings
    401600;401601;401602;401604;401605;401606;401608
  • Lubricant Type
    Oil
  • Construction Description
    Oil seal, action lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text