Motion
99366
Thin Wall Speedi-sleeve - 3.7300 in; 94.74 mm Shaft Dia., 0.781 in Width, Stainless Steel Material
Mi Item #01321814
MFR #99366
Price$73.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 3.7300 in; 94.74 mm Shaft Dia., 0.781 in Width, Stainless Steel Material
Mi Item #01321814
MFR #99366

Mfr description
99366 SPEEDI SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.86/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    4.0250 in; 102.23 mm
  • Nominal Shaft Diameter
    3.7300 in; 94.74 mm
  • Overall Width
    0.9060 in
  • Shaft Diameter
    3.730 in
  • Weight
    0.42 lbs
  • Width
    0.9060 in, 23.01 mm
  • Width on Shaft
    0.781 in
  • Width Overall Width For Speedi Slv
    0.906 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311042628
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    3.727 to 3.734 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311042628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)