Motion
B1T10
General Purpose Plug - Brass Body Material, Unvalved, 1/8 in NPTF, 1/8 – 27 Male Thread, 2800 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #01321882
MFR #B1T10
Your Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 1/8 in NPTF, 1/8 – 27 Male Thread, 2800 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #01321882
MFR #B1T10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.21/each(List $9.44)

Overview

Mfr description
B1T10 SOCKET

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2800 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Male Thread
  • Body Size
    1/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    2.70 gpm
  • Hex
    0.44 in
  • Burst Pressure
    11200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text