1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
450208
Bearing Spacer - 3.5020 in ID, 4.6350 in OD, 0.6250 in Width
MI ITEM #
01321945
MFR #
450208
Price
$106.16
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
CR SEALS (SKF) 450208
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
450208
Bearing Spacer - 3.5020 in ID, 4.6350 in OD, 0.6250 in Width
MI ITEM #
01321945
MFR #
450208
Mfr description
450208 BRG SPACER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$106
.16
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
3.5020 in
Outside
Diameter
4.6350 in
Overall
Width
0.6250 in
Details
Manufacturer Upc Number
085311045650
Product Type
Bearing Spacers
UPC_NO
085311045650
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items