Motion
451033
Oil Seal - Solid, 9.313 in Shaft Dia., 10.000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #01322270
MFR #451033
Your Price$38.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 9.313 in Shaft Dia., 10.000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #01322270
MFR #451033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.62/each(List $53.30)

Overview

Mfr description
451033 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.313 in
  • Outside Diameter
    10.000 in
  • Overall Width
    0.063 in
  • Design Type
    BUW
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311046749
  • Weight
    0.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text