1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
451046
Oil Seal - Solid, 1.625 in Shaft Dia., 2.000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #
01322276
MFR #
451046
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 451046
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
451046
Oil Seal - Solid, 1.625 in Shaft Dia., 2.000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #
01322276
MFR #
451046
Mfr description
451046 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
2.000 in
Overall Width
0.063 in
Shaft Diameter
1.625 in
Weight
0.02 lbs
Details
Design Type
BUW
Manufacturer Upc Number
085311046763
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items