Motion
451065
Oil Seal - Solid, 3.500 in Shaft Dia., 4.000 in OD, 0.063 in Overall Width, BUW Design, PTFE Lip Material
MI ITEM #01322289
MFR #451065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.500 in Shaft Dia., 4.000 in OD, 0.063 in Overall Width, BUW Design, PTFE Lip Material
MI ITEM #01322289
MFR #451065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
451065 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.500 in
  • Outside Diameter
    4.000 in
  • Overall Width
    0.063 in
  • Design Type
    BUW
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311046824
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text