Motion
451242
Oil Seal - Solid, 0.875 in Shaft Dia., 1.125 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #01322315
MFR #451242
List Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.875 in Shaft Dia., 1.125 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #01322315
MFR #451242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.70/each for your price

Overview

Mfr description
451242 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.875 in
  • Outside Diameter
    1.125 in
  • Overall Width
    0.063 in
  • Design Type
    BUW
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311046978
  • Typical Application
    Used to back up block-vee packings (SFK type BV) in high-pressure applications.
  • Weight
    0.02 lbs
  • Continuous Temperature Range
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text