Motion
451249
Oil Seal - Solid, 1.875 in Shaft Dia., 2.250 in OD, 0.063 in Overall Width, BUW Design
Mi Item #01322323
MFR #451249
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.875 in Shaft Dia., 2.250 in OD, 0.063 in Overall Width, BUW Design
Mi Item #01322323
MFR #451249

Mfr description
451249 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.250 in
  • Overall Width
    0.063 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.03 lbs

Details

  • Design Type
    BUW
  • Manufacturer Upc Number
    085311047012
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)