1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
451253
Oil Seal - Solid, 2.500 in Shaft Dia., 2.875 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #
01322325
MFR #
451253
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 451253
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
451253
Oil Seal - Solid, 2.500 in Shaft Dia., 2.875 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #
01322325
MFR #
451253
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Outside Diameter
2.875 in
Overall Width
0.063 in
Shaft Diameter
2.500 in
Weight
0.01 lbs
Details
Design Type
BUW
Manufacturer Upc Number
085311047029
Solid / Split
Solid
Overview
Mfr description
451253 OIL SEAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought