Motion
451268
Oil Seal - Solid, 2.563 in Shaft Dia., 3.0000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #01322334
MFR #451268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.563 in Shaft Dia., 3.0000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #01322334
MFR #451268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.000 in
  • Overall Width
    0.063 in
  • Shaft Diameter
    2.563 in
  • Weight
    0.02 lbs

Details

  • Design Type
    BUW
  • Manufacturer Upc Number
    085311047074
  • Solid / Split
    Solid

Overview

Mfr description
451268 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought