Motion
451486
Oil Seal - Solid, 0.125 in Shaft Dia., 0.313 in OD, 0.063 in Overall Width, BUW Design
Mi Item #01322364
MFR #451486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.125 in Shaft Dia., 0.313 in OD, 0.063 in Overall Width, BUW Design
Mi Item #01322364
MFR #451486

Mfr description
451486 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.313 in
  • Overall Width
    0.063 in
  • Shaft Diameter
    0.125 in
  • Weight
    0.03 lbs

Details

  • Continuous Temperature Range
    200 °F
  • Design Type
    BUW
  • Manufacturer Upc Number
    085311047227
  • Solid / Split
    Solid
  • Typical Application
    Used to back up block-vee packings (SFK type BV) in high-pressure applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)