Motion
455019
Bearing Spacer - 3.5830 in ID, 4.8750 in OD, 0.7500 in Width, Steel Material
MI ITEM #01322422
MFR #455019
List Price$184.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Spacer - 3.5830 in ID, 4.8750 in OD, 0.7500 in Width, Steel Material
MI ITEM #01322422
MFR #455019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.89/each for your price

Overview

Mfr description
455019 BRG SPACER
  • Deliver 16-20 Weeks

Specifications

  • Outside Diameter
  • Overall Width
  • Material
    Steel
  • Manufacturer Upc Number
    085311047517
  • Bore Diameter
    3.5830 in
  • UPC_NO
    085311047517
  • Weight
    0.8 lbs
  • Product Type
    Bearing Spacers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text