Motion
455023
Bearing Spacer - 3.2530 in ID, 4.3750 in OD, 1.0000 in Width, Steel Material
MI ITEM #01322425
MFR #455023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Spacer - 3.2530 in ID, 4.3750 in OD, 1.0000 in Width, Steel Material
MI ITEM #01322425
MFR #455023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
455023 BRG SPACER
  • Delivery 12-14 Weeks

Specifications

  • Outside Diameter
  • Overall Width
  • Material
    Steel
  • Manufacturer Upc Number
    085311047524
  • Bore Diameter
    3.2530 in
  • Weight
    0.829 lbs
  • Product Type
    Bearing Spacers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text