Motion
455026
Bearing Spacer - 2.1270 in ID, 2.7500 in OD, 0.4844 in Width, Steel Material
MI ITEM #01322430
MFR #455026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Spacer - 2.1270 in ID, 2.7500 in OD, 0.4844 in Width, Steel Material
MI ITEM #01322430
MFR #455026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
455026 BRG SPACER
  • Delivery 12-14 Weeks

Specifications

  • Outside Diameter
  • Overall Width
  • Material
    Steel
  • Manufacturer Upc Number
    085311047548
  • Bore Diameter
    2.1270 in
  • Weight
    0.273 lbs
  • Product Type
    Bearing Spacers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text