Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Spacer - 2.6290 in ID, 4.000 in OD, 0.7500 in Width
Mi Item #01322436
MFR #455031

Mfr description
455031 BRG SPACER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    2.6290 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.7500 in

Details

  • Manufacturer Upc Number
    085311047562
  • Product Type
    Bearing Spacers
  • UPC_NO
    085311047562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)