Motion
455036
Bearing Spacer - 2.2520 in ID, 3.6250 in OD, 0.6562 in Width, Steel Material
MI ITEM #01322445
MFR #455036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Spacer - 2.2520 in ID, 3.6250 in OD, 0.6562 in Width, Steel Material
MI ITEM #01322445
MFR #455036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
455036 BRG SPACER
  • Deliver 16-20 Weeks

Specifications

  • Outside Diameter
  • Overall Width
  • Material
    Steel
  • Manufacturer Upc Number
    085311047609
  • Bore Diameter
    2.2520 in
  • Weight
    1.069 lbs
  • Product Type
    Bearing Spacers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text