Motion
500488
Wear Sleeve - 2.409 in Shaft Dia., 0.453 in Width
MI ITEM #01322461
MFR #500488
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.409 in Shaft Dia., 0.453 in Width
MI ITEM #01322461
MFR #500488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500488 OIL SEAL

Specifications

  • Type of Product
    Wear Sleeve
  • Width on Shaft
    0.453 in
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • Weight
    0.070 lb
  • Shaft Diameter
    2.409 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought