Motion
504263
Nitrile Oil Seal - Solid, 0.875 in Shaft Dia., 1.375 in OD, 0.281 in Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322547
MFR #504263
Your Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 0.875 in Shaft Dia., 1.375 in OD, 0.281 in Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322547
MFR #504263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.28/each(List $21.09)

Overview

Mfr description
504263 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.875 in
  • Outside Diameter
    1.375 in
  • Overall Width
    0.281 in
  • Design Type
    SC
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    One scraper external, one inner rubber wiper lip
  • Description Keyword
    SC Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    Zero Pressure
  • Manufacturer Upc Number
    085311048088
  • Misalignment Tolerance
    0.020 in
  • Construction Description
    Wiper Scrapper Hydraulic
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. Sealing Dirt Out Of Cylinders and Removing Solid Contaminants From The Rod Can Be Done Effectively With This All-In-One Unique Sealing Device.
  • Weight
    0.06 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text