Motion
504266
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 1.752 in OD, 0.281 in Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322552
MFR #504266
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.250 in Shaft Dia., 1.752 in OD, 0.281 in Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322552
MFR #504266

Mfr description
504266 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.06/each

Specifications

Dimensions

  • Outside Diameter
    1.752 in
  • Overall Width
    0.281 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.07 lbs

Details

  • Construction Description
    Wiper Scrapper Hydraulic
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    SC Design
  • Design Type
    SC
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    One scraper external, one inner rubber wiper lip
  • Manufacturer Upc Number
    085311048118
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Zero Pressure
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. Sealing Dirt Out Of Cylinders and Removing Solid Contaminants From The Rod Can Be Done Effectively With This All-In-One Unique Sealing Device.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)