Motion
504297
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 6.127 in OD, 0.359 in Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322581
MFR #504297
List Price$153.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 6.127 in OD, 0.359 in Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322581
MFR #504297

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$153.87/each for your price

Overview

Mfr description
504297 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.500 in
  • Outside Diameter
    6.127 in
  • Overall Width
    0.359 in
  • Design Type
    SC
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    One scraper external, one inner rubber wiper lip
  • Description Keyword
    SC Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    Zero Pressure
  • Manufacturer Upc Number
    085311048309
  • Misalignment Tolerance
    0.020 in
  • Construction Description
    Wiper Scrapper Hydraulic
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. Sealing Dirt Out Of Cylinders and Removing Solid Contaminants From The Rod Can Be Done Effectively With This All-In-One Unique Sealing Device.
  • Weight
    0.47 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text