Motion
511855
Nitrile Oil Seal - Solid, 42.000 in Shaft Dia., 44.188 in OD, 0.953 in Overall Width, HS9 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322601
MFR #511855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 42.000 in Shaft Dia., 44.188 in OD, 0.953 in Overall Width, HS9 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322601
MFR #511855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511855 OIL SEAL
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
  • Spring-Loaded With Protective Spring-Kover
  • Positive Spring Connection.
  • Cover Plate Required.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    42.000 in
  • Outside Diameter
    44.188 in
  • Overall Width
    0.953 in
  • Design Type
    HS9
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    HS9 Design
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Manufacturer Upc Number
    085311091619
  • Construction Description
    All Rubber, Split Seal, Single Element, Spring Loaded
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
  • Weight
    8.69 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text