Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 42.500 in Shaft Dia., 1.125 in OD, 1.125 in Overall Width, CT3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322672
MFR #523133

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.125 in
  • Overall Width
    1.125 in
  • Shaft Diameter
    42.500 in
  • Weight
    4.62 lbs

Details

  • Construction Description
    Axial Exluder Seal with Stainless Steel Clamping Band
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CT3 Design
  • Design Type
    CT3
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Axial thin tapered lip
  • Manufacturer Upc Number
    085311091930
  • Max Shaft Surface Speed
    5000 fpm
  • Seal Type
    Axial Extruder Seal with Clamp
  • Solid / Split
    Solid
  • Typical Application
    Designed For Large Diameter Applications

Overview

Mfr description
523133 OIL SEAL
  • Axial Clamp Seal
  • Axial-Lip
  • Non-Spring-Loaded
  • All-Rubber Construction With Retainer Band
  • Radial Lip Shaft Seal For Oil Or Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought