Motion
524381
Nitrile Oil Seal - Solid, 13.125 in Shaft Dia., 0.688 in OD, 0.875 in Overall Width, CT3 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01322768
MFR #524381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 13.125 in Shaft Dia., 0.688 in OD, 0.875 in Overall Width, CT3 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01322768
MFR #524381

Mfr description
524381 OIL SEAL
  • Axial Clamp Seal
  • Axial-Lip
  • Non-Spring-Loaded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.688 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    13.125 in
  • Weight
    2.22 lbs

Details

  • Construction Description
    Axial Exluder Seal with Stainless Steel Clamping Band
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CT3 Design
  • Design Type
    CT3
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Axial thin tapered lip
  • Manufacturer Upc Number
    085311092470
  • Max Shaft Surface Speed
    5000 fpm
  • Seal Type
    Axial Extruder Seal with Clamp
  • Solid / Split
    Solid
  • Typical Application
    Designed For Large Diameter Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)