Motion
526582
Nitrile Oil Seal - Solid, 37.500 in Shaft Dia., 0.813 in OD, 1.250 in Overall Width, CT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322845
MFR #526582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 37.500 in Shaft Dia., 0.813 in OD, 1.250 in Overall Width, CT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01322845
MFR #526582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
526582 OIL SEAL
  • Axial Clamp Seal
  • Axial-Lip
  • Non-Spring-Loaded
  • All-Rubber Construction With Retainer Band
  • Radial Lip Shaft Seal For Oil Or Grease

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    37.500 in
  • Outside Diameter
    0.813 in
  • Overall Width
    1.250 in
  • Design Type
    CT1
  • Seal Type
    Axial Extruder Seal with Clamp
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Axial thin tapered lip
  • Description Keyword
    CT1 Design
  • Manufacturer Upc Number
    085311092951
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Axial Exluder Seal with Stainless Steel Clamping Band
  • Typical Application
    Designed For Large Diameter Applications
  • Weight
    4.13 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text