Motion
530606
Split Axial Clamp Seal - 47.500 in Seal Seat Dia., 0.750 in Seal Seat Width, 1.188 in Fitted Width, Nitrile Rubber Material, CT1 Design
MI ITEM #01322947
MFR #530606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Axial Clamp Seal - 47.500 in Seal Seat Dia., 0.750 in Seal Seat Width, 1.188 in Fitted Width, Nitrile Rubber Material, CT1 Design
MI ITEM #01322947
MFR #530606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
530606 OIL SEAL
  • Axial clamp seals do not rotate, but seal axially against a rotating counterface
  • Can be used as primary or secondary seals in contaminated applications
  • Made of profiled strips of non-reinforced rubber
  • Held firmly in position by steel band clamps

Specifications

  • Seal Seat Diameter
    47.500 in
  • Seal Seat Width
    0.750 in
  • Fitted Width
    1.188 in
  • Lip Material
    Nitrile Rubber
  • Design Type
    CT1
  • Operating Temperature Range
    -40 to 210 °F
  • Lip Code
    NBR
  • Manufacturer Catalog
  • Installation Method
    Stainless Steel band clamp
  • Manufacturer Upc Number
    085311093644
  • Typical Application
    General machinery, Industrial Gearboxes, Rolling Mills, Hot Strip Mills, Cold Rolling Mills, Paper Mill
  • Weight
    8.15 lbs
  • Seal Type
    Axial seal / Axial clamp seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text