Motion
550095
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 1.947 in OD, 0.563 in Overall Width, F2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01323034
MFR #550095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 1.947 in OD, 0.563 in Overall Width, F2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01323034
MFR #550095

Mfr description
550095 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary (Dirt/Dust) Lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.947 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    1.375 in
  • Weight
    0.11 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Dual Lip, Dual Element
  • Description Keyword
    F2 Design
  • Design Type
    F2
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311048613
  • Max Shaft Surface Speed
    2000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Auxilary Felt Washer As A Dirt Exclustion Member.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)