Motion
41X56X7
Nitrile Oil Seal - Solid, 41 mm Shaft Dia., 56 mm OD, 7 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323098
MFR #41X56X7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 41 mm Shaft Dia., 56 mm OD, 7 mm Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323098
MFR #41X56X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41X56X7 HMS4 R NITRILE SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Single-Lip.
  • Specialized Lip Geometry For Metric Size Conformance To Iso Standards.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    41 mm
  • Outside Diameter
    56 mm
  • Overall Width
    7 mm
  • Design Type
    HMS4
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HMS4 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311048897
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.05 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text