Motion
550270
Nitrile Oil Seal - Solid, 1.496 in Shaft Dia., 2.047 in OD, 0.335 in Overall Width, HMSA33 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323169
MFR #550270
Your Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.496 in Shaft Dia., 2.047 in OD, 0.335 in Overall Width, HMSA33 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323169
MFR #550270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.99/each(List $28.97)

Overview

Mfr description
550270 OIL SEAL
  • Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.496 in
  • Outside Diameter
    2.047 in
  • Overall Width
    0.335 in
  • Design Type
    HMSA33
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HMSA33 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311049146
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.05 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text