Motion
590578
Nitrile Oil Seal - Solid, 8.500 in Shaft Dia., 10.500 in OD, 0.750 in Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01323285
MFR #590578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 8.500 in Shaft Dia., 10.500 in OD, 0.750 in Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01323285
MFR #590578

Mfr description
590578 OIL SEAL
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    10.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    8.500 in
  • Weight
    2.10 lbs

Details

  • Construction Description
    All Rubber, Split Seal, Single Element, Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HS7 Design
  • Design Type
    HS7
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311094115
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)