Motion
591905
Nitrile Oil Seal - Solid, 9.875 in Shaft Dia., 10.875 in OD, 0.500 in Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323412
MFR #591905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 9.875 in Shaft Dia., 10.875 in OD, 0.500 in Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01323412
MFR #591905

Mfr description
591905 OIL SEAL
  • Rubber O.D.
  • All-Rubber Body
  • Single-Lip Split Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    10.875 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    9.875 in
  • Weight
    2.15 lbs

Details

  • Construction Description
    All Rubber, Split Seal, Single Element, Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HS7 Design
  • Design Type
    HS7
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311094979
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Especially Useful To Miinimize Lost Machine Time Where The Shaft Cannot Be Dismounted.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)