Motion
591960
Double Lip Grease Seal - Solid, 9.500 in Shaft Dia., 11.500 in OD, 1.250 in Overall Width, HDSC1 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01323427
MFR #591960
Price$964.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Grease Seal - Solid, 9.500 in Shaft Dia., 11.500 in OD, 1.250 in Overall Width, HDSC1 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01323427
MFR #591960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$964.87/each

Specifications

Dimensions

  • Outside Diameter
    11.500 in
  • Overall Width
    1.250 in
  • Shaft Diameter
    9.500 in
  • Weight
    4.76 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    402500;402502;402504;402506
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
  • Design Type
    HDSC1
  • Installation Method
    Housing press fit
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311900768
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills

Overview

Mfr description
591960 OIL SEAL
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought